Shop All Light Fixture Parts
Midwest Fastener
#6 x 3' Nickel Ball Chains 3PK
Mfr # 64634
Zoro # G502521659
original price:
$8.49
9% off
new price: $7.69
/pk 3, $2.56/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nickel
- Type Ball Chain
- Length 1 3'
- Diameter #6
- Nominal Size #6 Pull Chain
Product Information
- Brand Midwest Fastener
- MFR # 64634
- Zoro # G502521659
- UPC # 738287646344
- Country of Origin United States
- Category Light Fixture Parts
Dimensions
Length 1 | 3' |
Diameter | #6 |
Nominal Size | #6 Pull Chain |
Details
Material | Nickel |
Type | Ball Chain |
Description
Used on lamps as "decorative pull cords"
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 75-Watt Equivalent Dimmable Narrow Flood PAR30LN Medium E26 LED Light Bulb, 2700K, 6PK (861736)
- APEX TOOL GROUP Flex Head Rechargeable Work Light (GWR83134)
- STREAMLIGHT Yellow No Led Industrial Handheld Flashlight, 245 lm (68780)
- FEIT ELECTRIC 4' 19W LED Util Light (73992/CAN)
- MIDWEST FASTENER 2-1/8" Phenolic Candelabra Sockets 4PK (77862)
- MIDWEST FASTENER 1/8IP x 3/4" Rubber Lamp Washers 20PK (72667)
- MIDWEST FASTENER Mogul Base Porcelain 3-way Sockets 2PK (77901)
- MIDWEST FASTENER Candelabra Base Heat Resistant Plastic Electrical Sockets 6PK (67064)
- MIDWEST FASTENER Intermediate Base Heat Resistant Plastic Electrical Sockets 5PK (67065)
- MIDWEST FASTENER #8-32 Brass Coarse Thread Bracket Caps 8PK (64607)
- ELCO LIGHTING Brick Grill Faceplate Replacement (PST1W)
- Midwest Fastener Light Fixture Parts