Shop All Towing Rings, Hooks & Tow Eyes
Midwest Fastener
#6 x 2" Zinc Plated Steel Welded Rings 5PK
Mfr # 60231
Zoro # G702505657
product price: $11.45
/pk 5, $2.29/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Thickness #6
- Finish Zinc
- Diameter 2"
- Type Welded Ring
Product Information
- Brand Midwest Fastener
- MFR # 60231
- Zoro # G702505657
- UPC # 738287602319
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Diameter | 2" |
Details
Material | Steel |
Thickness | #6 |
Finish | Zinc |
Type | Welded Ring |
Description
MIDWEST FASTENER brand #6 x 2" Zinc Plated Steel Welded Rings 5PK are made of steel with a #6 thickness, a zinc finish, and a 2" diameter. They are welded rings.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Window Regulator Door Wheel BMW E39 1995-2004 (13688PK)
- JOHNSON PUMP Johnson Pump 1250 GPH Bilge Pump 1-1/8" Hose 12V (42123)
- BULLDOG WINCH Wire Cup Holder (80062)
- MEGUIARS Gold Class Leather Conditioner (G18616)
- MIDWEST FASTENER 1/4" x 2-1/2" Zinc Plated Steel Welded Rings 4PK (60232)
- MIDWEST FASTENER #10 x 1" Zinc Plated Steel Welded Rings 10PK (60224)
- MIDWEST FASTENER #10 x 5/8" Zinc Plated Steel Welded Rings 10PK (60222)
- MIDWEST FASTENER 1/4" x 1-1/2" Zinc Plated Steel Welded Rings 5PK (60228)
- MIDWEST FASTENER 1/4" x 1-1/4" Zinc Plated Steel Welded Rings 5PK (60227)
- HUSKY TOWING TRAILER COUPLERS, COUPLER 2 A-FRAME W/CHAIN (87077)
- BUYERS PRODUCTS Class 5 44 Inch Service Body Hitch Receiver with 2 Inch Receiver Tube and 9 Inch Mounting Plates (1801050)
- Midwest Fastener Towing Rings, Hooks & Tow Eyes