Shop All Flange Bearings
Midwest Fastener
#6 x 1/8" x 3/64" Nylon Plastic Flange Bearings 25PK
Mfr # 66421
Zoro # G302520470
product price: $6.19
/pk 25, $0.25/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flange Bearing
- Material Nylon
- Thickness 3/64"
- Length 1 1/8"
- Diameter #6
Product Information
- Brand Midwest Fastener
- MFR # 66421
- Zoro # G302520470
- UPC # 738287664218
- Country of Origin United States
- Category Flange Bearings
Dimensions
Length 1 | 1/8" |
Diameter | #6 |
Nominal Size | #6 Screw Size |
Details
Type | Flange Bearing |
Material | Nylon |
Thickness | 3/64" |
Description
Flange bearings are ball bearings with a flange on the outer ring to simplify axial location. These bearings are cost effective by not requiring spot facing when housing the end face.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Electrical Motor, 1/2 HP Explosion Proof (15223-1)
- MAIN FILTER Hydraulic Filter, replaces UFI EPB22NFC, Pressure Line, 10 micron, Outside-In (MF0058518)
- TRIM Cutting Oil, 54 gal, Drum (MS585XT/54)
- EZO Ball Bearing, 0.1250in Dia, 21 lb, Flanged (SFR144ZZA3MC3SRL)
- MIDWEST FASTENER 5/8" x 1-3/8" Zinc Plated Steel Flange Bearings 3PK (66625)
- MIDWEST FASTENER #6 x 3/8" x 3/64" Nylon Plastic Flange Bearings 25PK (66423)
- MIDWEST FASTENER 7/8" x 1" x 1" x 1-1/4" Bronze Flange Bearings 4PK (65751)
- MIDWEST FASTENER #10 x 3/8" x 1/16" Nylon Plastic Flange Bearings 25PK (66428)
- MIDWEST FASTENER 3/8" x 1/2" x 1" x 5/8" Bronze Flange Bearings 4PK (65742)
- MIDWEST FASTENER #10 x 1/2" x 1/16" Nylon Plastic Flange Bearings 25PK (66431)
- TRITAN Flange Bearing, 2-Bolt, Ball, 15/16" Bore (UCFL205-15)
- Midwest Fastener Pillow Block & Flange Bearings