Shop All Light Fixture Parts
Midwest Fastener
#6 x 1/8" Nickel Ball Chain Connectors 50PK
Mfr # 64622
Zoro # G802522035
product price: $15.99
/pk 50, $0.32/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ball Chain
- Material Nickel
- Diameter 1 #6
- Diameter 2 1/8"
- Nominal Size #6
Product Information
- Brand Midwest Fastener
- MFR # 64622
- Zoro # G802522035
- UPC # 738287646221
- Country of Origin United States
- Category Light Fixture Parts
Dimensions
Diameter 1 | #6 |
Diameter 2 | 1/8" |
Nominal Size | #6 |
Details
Type | Ball Chain |
Material | Nickel |
Description
Used on lamps as "decorative pull cords"
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Bulb-Blacklight 75W (03920)
- NEWHOUSE LIGHTING - OUTDOOR LED G40 String Lights with Weatherproof Technology, 100W Dimmer with Wireless Remote Control, 50ft (PSTRINGLEDDIM)
- PROGRESS LIGHTING Cylinder 2-Light Wall Lantern, 75 W, Antique Bronze (P5675-20)
- CURRENT GE LIGHTING 25W, T4 Miniature Halogen Light Bulb (Q25G9/CD)
- MIDWEST FASTENER Brass Ball Chain Bell Ends 30PK (64631)
- MIDWEST FASTENER #10 x 100' Ball Chain Reel Brass (17606)
- MIDWEST FASTENER #10 x 100' Ball Chain Reel Nickel (17605)
- MIDWEST FASTENER Medium Base Porcelain Front Mount Fixture Sockets 2PK (77846)
- MIDWEST FASTENER Candelabra Base Heat Resistant Plastic Electrical Sockets 6PK (67064)
- MIDWEST FASTENER Medium to Candelabra Socket Reducers 4PK (34262)
- JESCO LIGHTING GROUP Adjustable Low Voltage Power System, White (ST-TR5-WH)
- Midwest Fastener Light Fixture Parts