Shop All Door Latch Bolts
Midwest Fastener
6" Polished Brass Surface Bolts
Mfr # 37344
Zoro # G602515268
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Brass
- Diameter 6"
- Style Surface
- Type Bolt
Product Information
- Brand Midwest Fastener
- MFR # 37344
- Zoro # G602515268
- UPC # 738287373448
- Country of Origin Unknown
- Category Door Latch Bolts
Dimensions
Diameter | 6" |
Details
Finish | Polished Brass |
Style | Surface |
Type | Bolt |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE HOOK/EYES SOLID BRASS 3"" (N118-158)
- E.L. MUSTEE AND SONS Wall Bracket Kit (18.200W)
- USA INDUSTRIALS Hard Buna-N O-Ring, Dash 240, PK25 (ZUSAH90240)
- MIGHTY MULE Push To Open Bracket (FM148)
- MIDWEST FASTENER 6" Zinc Plated Steel Barrel Bolts 2PK (37285)
- MIDWEST FASTENER 4" Satin Nickel Surface Bolts (37347)
- MIDWEST FASTENER 2-1/2" Antique Brass Surface Bolts (37321)
- MIDWEST FASTENER 4" Zinc Plated Steel Barrel Bolts 3PK (37283)
- MIDWEST FASTENER 2-1/2" Zinc Plated Steel Barrel Bolts 4PK (37281)
- MIDWEST FASTENER 3" Zinc Plated Steel Barrel Bolts 3PK (37282)
- NATIONAL HARDWARE 5 in. L Brass-Plated Steel Barrel Bolt (N151-761)
- Midwest Fastener Door Latch Bolts