Shop All Set Screws
Midwest Fastener
#6 Dia., Steel, 10 PK
Mfr # 930627
Zoro # G102524968
original price:
$8.09
9% off
new price: $7.29
/pk 10, $0.73/ea
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #6-48
- Material Steel
- Finish Black
- Type Plug Screw
Product Information
- Brand Midwest Fastener
- MFR # 930627
- Zoro # G102524968
- UPC # 719199306274
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | #6-48 |
Details
System of Measurement | Inch |
Material | Steel |
Finish | Black |
Type | Plug Screw |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M20-1.50 Hex Head Cap Screw, Plain Steel, 70 mm L, 2 PK (931323)
- ZORO SELECT Grade 8, 1-1/8"-7 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L (U04104.112.0450)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 50 PK (N04104.031.0250)
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 4 in L, Steel Zinc Plated, 1/2" Hex W (FC4709-2520-S-12)
- MIDWEST FASTENER #10-32 x 1/4" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 24 24PK (38925)
- MIDWEST FASTENER 1/4"-20 x 3/8" Steel Coarse Thread Slotted Headless Set Screws 20PK (71563)
- MIDWEST FASTENER 3/8"-16 x 1" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 5PK (75027)
- MIDWEST FASTENER #8-32 x 3/16" Steel Coarse Thread Hex Socket Headless Set Screws 25PK (70762)
- MIDWEST FASTENER #6-32 x 1/4" Steel Coarse Thread Hex Socket Headless Set Screws 25PK (70751)
- MIDWEST FASTENER 5/16"-18 x 3/8" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 7PK (67577)
- ZORO SELECT Set Screw, 40, Cup, 1/2in, PK100 (U07852.013.0050)
- Midwest Fastener Set Screws