Shop All Split Bolt Connectors
Midwest Fastener
#6 Copper Split Bolts 3PK
Mfr # 76205
Zoro # G302505408
product price: $18.19
/pk 3, $6.06/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Application Stranded Wire
- Diameter #6
- Type Wire Connector
- Style Split Bolt
Product Information
- Brand Midwest Fastener
- MFR # 76205
- Zoro # G302505408
- UPC # 738287762051
- Country of Origin United States
- Category Split Bolt Connectors
Dimensions
Diameter | #6 |
Details
Material | Copper |
Application | Stranded Wire |
Type | Wire Connector |
Style | Split Bolt |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Enclosure, NEMA 1 (9991DPG2)
- INTERMATIC Electromechanical Timer, 24-Hour, SPST (T101PCD82)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 30 in W, 10 in D, NEMA 4; 12; 13, Hinged (CSD243010)
- TORK Astronomic Time Switch, 2 Channel 7 Day (EWZ201C)
- MIDWEST FASTENER #10 Copper Split Bolts 3PK (76203)
- MIDWEST FASTENER 12 WG to 10 WG Instant Splice Connectors 8PK (70007)
- MIDWEST FASTENER #1/0 Copper Split Bolts 2PK (76208)
- MIDWEST FASTENER #2 Copper Split Bolts 2PK (76207)
- MIDWEST FASTENER #4 Aluminum Split Bolts 2PK (76212)
- MIDWEST FASTENER #4 Copper Split Bolts 2PK (76206)
- BURNDY Split-Bolt Connector, 1 str to 250 kcmil (KS29)
- Midwest Fastener Split Bolt Connectors