Shop All Machine Screws
Midwest Fastener
#6-48 x 9/16 in Torx Fillister Machine Screw, Black Oxide Steel, 8 PK
Mfr # 32962
Zoro # G202524288
product price: $13.85
/pk 8, $1.73/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Fillister Head
Torx Drive
- System of Measurement Inch
- Thread Size #6-48
- Material Steel
- Finish Black Oxide
- Width 14
Product Information
- Brand Midwest Fastener
- MFR # 32962
- Zoro # G202524288
- UPC # 738287329629
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #6-48 |
Fastener Length | 9/16 in |
Width | 14 |
Height | 19.25 |
Details
System of Measurement | Inch |
Head Type | Fillister |
Drive | Torx |
Material | Steel |
Finish | Black Oxide |
Item | Machine Screw |
Thread Style | Fully Threaded |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 1-1/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07205)
- ZORO SELECT Weld Stud, 3/8"-16, 1.359 in, Bottom Projection, Steel, Black OxideFinish, 100 PK (1LAN8)
- ZORO SELECT Solid Rivet, Round Head, 0.1875 in Dia., 0.375 in L, Steel Body, 200 PK (350606)
- SPEECO Lift Arm Pin 7/8X7/8 (S07021900)
- MIDWEST FASTENER #6-48 x 3/8 in Torx Fillister Machine Screw, Black Oxide Steel, 12 PK (32961)
- MIDWEST FASTENER #6-48 x 1/4 in Torx Fillister Machine Screw, Black Oxide Steel, 12 PK (32971)
- MIDWEST FASTENER #6-32 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (77443)
- MIDWEST FASTENER 1/4"-20 x 1-1/2 in Combination Phillips/Slotted Truss Machine Screw, Plain Stainless Steel, 50 PK (51251)
- MIDWEST FASTENER #8-32 x 1 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07174)
- MIDWEST FASTENER #8-32 x 1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07272)
- ZORO SELECT M6-1.00 x 70 mm Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK (MPPD060700-010P1)
- Midwest Fastener Machine Screws