Shop All Square Nuts
Midwest Fastener
#6-32 Zinc Plated Steel Coarse Thread Square Nuts 40PK
Mfr # 64481
Zoro # G602506877
product price: $3.39
/pk 40, $0.08/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Nut Style Square Nut
- Basic Material Steel
- Fastener Finish Zinc Plated
- Finish Zinc
Product Information
- Brand Midwest Fastener
- MFR # 64481
- Zoro # G602506877
- UPC # 738287644814
- Country of Origin China
- Category Square Nuts
Dimensions
Dia./Thread Size | #6-32 |
Diameter | #6 |
Thread Size | 32 (Coarse) |
Details
System of Measurement | Inch |
Nut Style | Square Nut |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Finish | Zinc |
Material | Steel |
Thickness | 7/64" |
Driver Type | 5/16" Wrench |
Type | Square Nut |
Description
A square nut is a four-sided nut. Compared to standard hex nuts, square nuts have a greater surface in contact with the part being fastened, and therefore provide greater resistance to loosening (though also greater resistance to tightening). Square nuts are typically mated with square-headed bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT M8-1.25 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 20 mm Length, 50 PK (FBMSHCAPS812520P50)
- MIDWEST FASTENER Grade 8, 3/4"-10 Flange Bolt, Zinc Plated Steel, 4 in L, 2 PK (75506)
- BIG BOLT GRADE 5 STEEL SQUARE HEAD BOLT, ZINC YELLOW-CHROMATE PLATED, 1/2in-13 THREAD SIZE, 1-1/4in LENGTH (SQHDG5ZY1213114)
- ZORO SELECT Cotter Pin, Ext Prong, 3/16"Dx2" L, PK50 (U51700.018.0200)
- MIDWEST FASTENER #10-32 Zinc Plated Steel Fine Thread Square Nuts 30PK (64484)
- MIDWEST FASTENER 3/4"-10 Zinc Plated Steel Coarse Thread Square Nuts 5PK (64494)
- MIDWEST FASTENER 5/16"-18 Zinc Plated Steel Coarse Thread Square Nuts 20PK (64487)
- MIDWEST FASTENER #8-32 Zinc Plated Steel Coarse Thread Square Nuts 40PK (64482)
- MIDWEST FASTENER 1"-8 Zinc Plated Steel Coarse Thread Square Nuts 3PK (64496)
- MIDWEST FASTENER 7/8"-9 Zinc Plated Steel Coarse Thread Square Nuts 3PK (64495)
- ZORO SELECT #8-32 Steel Zinc Plated Finish Machine Screw Square Nut, 100 pk. (SQMSNI20-80-100BX)
- Midwest Fastener Square Nuts