Shop All Machine Screws
Midwest Fastener
#6-32 x 4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 50937
Zoro # G202524493
product price: $14.19
/pk 100, $0.14/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Combination Phillips/Slotted Drive
- System of Measurement Inch
- Head Type Round
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Product Information
- Brand Midwest Fastener
- MFR # 50937
- Zoro # G202524493
- UPC # 738287509373
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 4 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Combination Phillips/Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Stainless Steel Plain Finish, 50 PK (M55420.100.0001)
- SABERDRIVE Self-Drilling Screw, 1/4" x 3 in, Zinc Plated Steel Torx Drive, 32 PK (52599)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/8 in Length, 100 PK (U51050.031.0087)
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 6 ft, Stainless Steel, 316, Plain Finish (U55067.037.7200)
- MIDWEST FASTENER #6-32 x 1-1/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (07659)
- MIDWEST FASTENER #6-32 x 1 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (07658)
- MIDWEST FASTENER 5/16"-18 x 1-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 50 PK (54779)
- MIDWEST FASTENER 1/4"-20 x 1-1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 10 PK (931086)
- MIDWEST FASTENER #8-32 x 2-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (07669)
- MIDWEST FASTENER #10-24 x 2-1/2 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 20 PK (36127)
- ZORO SELECT #6-32 x 1 in Slotted Round Machine Screw, Plain Brass, 100 PK (U48210.013.0100)
- Midwest Fastener Machine Screws