Shop All Machine Screws
Midwest Fastener
#6-32 x 3/8 in Phillips Pan Machine Screw, Black Oxide Steel, 40 PK
Mfr # 33141
Zoro # G402523517
product price: $4.99
/pk 40, $0.12/ea
Sold in multiples of 3 for $14.97
$14.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish Black Oxide
- Thread Style Fully Threaded
Product Information
- Brand Midwest Fastener
- MFR # 33141
- Zoro # G402523517
- UPC # 738287331417
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 3/8 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Black Oxide |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 3/8" , Steel Galvanized Finish (A0580240USSWG)
- SIMPSON STRONG-TIE Pneumatic Nail, 1-1/2 in L, 18 ga (T18N150FNB)
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 1" L, Nylon Zinc Plated, 100 PK (U70652.018.0100)
- ZORO SELECT Socket Set Screw, Cone, 5/16-18x1, PK100 (U07800.031.0100)
- MIDWEST FASTENER #10-24 x 2-1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 10 PK (33168)
- MIDWEST FASTENER #10-24 x 2 in Phillips Pan Machine Screw, Black Oxide Steel, 12 PK (33167)
- MIDWEST FASTENER #8-32 x 1-1/4 in Phillips Pan Machine Screw, Black Oxide Steel, 20 PK (33155)
- MIDWEST FASTENER #10-32 x 1-1/2 in Slotted Flat Machine Screw, Plain Brass, 14 PK (61436)
- MIDWEST FASTENER M5-0.80 x 20 mm Phillips Pan Machine Screw, Plain Stainless Steel, 15 PK (38143)
- MIDWEST FASTENER 1/4"-20 x 5/8 in Slotted Pan Machine Screw, Plain Nylon, 10 PK (67011)
- MIDWEST FASTENER M6-1.00 x 16 mm Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (51509)
- Midwest Fastener Machine Screws