Shop All Machine Screws
Midwest Fastener
#6-32 x 3/4 in Spanner Pan Machine Screw, Plain Stainless Steel, 10 PK
Mfr # 70982
Zoro # G902525363
product price: $9.15
/pk 10, $0.92/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Spanner Drive
- System of Measurement Inch
- Material Stainless Steel
- Finish Plain
- Hardness 18-8
- Thread Style Fully Threaded
Product Information
- Brand Midwest Fastener
- MFR # 70982
- Zoro # G902525363
- UPC # 738287709827
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Spanner |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Push-In Rivet, Dome Head, 8 mm Dia., 21 mm L, Nylon Body, 10 PK (1973PK)
- ZORO SELECT Sheet Metal Screw, #6 x 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.013.0125)
- TAMPER-PRUF SCREWS 3/4 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (31540)
- ZORO SELECT Round U-Bolt, 7/8"-9, 12 7/8 in Wd, 16 1/16 in Ht, Plain Stainless Steel (U17277.087.1200)
- MIDWEST FASTENER #10-24 x 1 in Spanner Pan Machine Screw, Plain Stainless Steel, 8 PK (70993)
- MIDWEST FASTENER 1/4"-20 x 1 in Spanner Pan Machine Screw, Plain Stainless Steel, 4 PK (70997)
- MIDWEST FASTENER 1/4"-20 x 3/4 in Spanner Pan Machine Screw, Plain Stainless Steel, 4 PK (70996)
- MIDWEST FASTENER #4-40 x 1/4 in Slotted Flat Machine Screw, Plain Brass, 60 PK (62152)
- MIDWEST FASTENER M8-1.25 x 20 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51585)
- MIDWEST FASTENER 1/4"-20 x 3 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07366)
- ZORO SELECT 5/16"-18 x 3 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51300.031.0300)
- Midwest Fastener Machine Screws