Shop All Machine Screws
Midwest Fastener
#6-32 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK
Mfr # 77443
Zoro # G402525559
product price: $5.69
/pk 50, $0.11/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #6-32
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Product Information
- Brand Midwest Fastener
- MFR # 77443
- Zoro # G402525559
- UPC # 738287774436
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Eye Bolt 15/32 in ID, Steel, Zinc Plated, 20 PK (U17210.046.0159)
- ZORO SELECT Grade 8, 5/8"-18 Flange Bolt, Plain Steel, 2 in L, 25 PK (822230G)
- VALUE RIVET Blind Rivet, 500 PK (M44447)
- ZORO SELECT Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 40 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.100.0040)
- MIDWEST FASTENER #6-32 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07316)
- MIDWEST FASTENER #6-32 x 7/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (54726)
- MIDWEST FASTENER #6-32 x 5/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07317)
- MIDWEST FASTENER #10-24 x 4 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (07630)
- MIDWEST FASTENER M4-0.70 x 10 mm Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (51483)
- MIDWEST FASTENER M6-1.00 x 21 mm Machine Screw, Zinc Plated Steel, 8 PK (38673)
- MIDWEST FASTENER #8-32 x 1-5/8 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (01970)
- Midwest Fastener Machine Screws