Shop All Machine Screws
Midwest Fastener
#6-32 x 3 in Slotted Round Machine Screw, Zinc Plated Steel, 20 PK
Mfr # 68242
Zoro # G902524922
product price: $4.99
/pk 20, $0.25/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size #6-32
- Head Type Round
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Midwest Fastener
- MFR # 68242
- Zoro # G902524922
- UPC # 738287682427
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1-1/2 in, 18-8 Stainless Steel Pan Head Phillips Drive, 50 PK (53565)
- ZORO SELECT 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 10 in L, 30 PK (50160BHT)
- MKT FASTENING Conset Concrete Screw, 1/4" Dia., Hex, 4 in L, Steel 100 PK (H4400)
- ZORO SELECT Self-Drilling Screw, #10 x 1 in, Plain Stainless Steel Flat Head Phillips Drive, 100 PK (U31880.019.0100)
- MIDWEST FASTENER #6-32 x 2-1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 20 PK (68241)
- MIDWEST FASTENER #6-32 x 3-1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 15 PK (68243)
- MIDWEST FASTENER #6-32 x 4 in Slotted Round Machine Screw, Zinc Plated Steel, 15 PK (68244)
- MIDWEST FASTENER M4-0.70 x 12 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (72473)
- MIDWEST FASTENER 1/4"-20 x 1 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (04910)
- MIDWEST FASTENER M4-0.70 x 45 mm Phillips Flat Machine Screw, Plain Stainless Steel, 12 PK (34766)
- ZORO SELECT 1/4"-20 x 2-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 500 PK (1440MCR)
- Midwest Fastener Machine Screws