Shop All Machine Screws
Midwest Fastener
#6-32 x 2 in Phillips Oval Machine Screw, Plain Stainless Steel, 100 PK
Mfr # 04997
Zoro # G102524067
product price: $14.99
/pk 100, $0.15/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Phillips Drive
- System of Measurement Inch
- Material Stainless Steel
- Finish Plain
- Hardness 18-8
- Thread Style Fully Threaded
Product Information
- Brand Midwest Fastener
- MFR # 04997
- Zoro # G102524067
- UPC # 738287049978
- Country of Origin Thailand
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Cable Staples, Plastic, Steel, 50 PK (PSB-165)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 3 ft, Steel, Zinc Plated Finish (TRI20620LHX3-008P)
- WHITECAP TEAK 5/8in Teak Plug - Pack of 500, 500PK (60153-500)
- GRIP-RITE Common Nail, 3-1/2 in L, 16D, Steel, Bright Finish, 8 ga (16C1)
- MIDWEST FASTENER #6-32 x 1 in Phillips Oval Machine Screw, Plain Stainless Steel, 100 PK (04994)
- MIDWEST FASTENER #6-32 x 3 in Phillips Oval Machine Screw, Plain Stainless Steel, 100 PK (04999)
- MIDWEST FASTENER #10-24 x 3/8 in Phillips Oval Machine Screw, Plain Stainless Steel, 100 PK (05010)
- MIDWEST FASTENER #10-32 x 1/2 in Phillips Oval Machine Screw, Plain Stainless Steel, 24 PK (67912)
- MIDWEST FASTENER #10-24 x 3/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 40 PK (77301)
- MIDWEST FASTENER 1/4"-20 x 3/4 in Slotted Oval Machine Screw, Plain Brass, 10 PK (61597)
- ZORO SELECT #8-32 x 3/4 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.016.0075)
- Midwest Fastener Machine Screws