Shop All Machine Screws
Midwest Fastener
#6-32 x 2-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 07323
Zoro # G902524489
product price: $7.59
/pk 100, $0.08/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #6-32
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Product Information
- Brand Midwest Fastener
- MFR # 07323
- Zoro # G902524489
- UPC # 738287073232
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Coarse Pitch 132 Piece Helical S.T.I. Master Thread Repair Kit (1011-0055)
- ZORO SELECT 1/4"-20 x 2 in Slotted Round Machine Screw, Plain Brass, 50 PK (U48210.025.0200)
- ZORO SELECT Fully Threaded Rod, 1-1/4"-7, 12 in, Steel, Grade A, Zinc Plated Finish (U20300.125.1200)
- HHIP 0.234" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0234)
- MIDWEST FASTENER #6-32 x 1-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 35 PK (77446)
- MIDWEST FASTENER #6-32 x 2-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 20 PK (77448)
- MIDWEST FASTENER #6-32 x 5/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 30 PK (37482)
- MIDWEST FASTENER #10-24 x 3/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 25 PK (63743)
- MIDWEST FASTENER #8-32 x 1 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07104)
- MIDWEST FASTENER #10-24 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07338)
- BRIGHTON-BEST #6-32 x 1/4 in Phillips Flat Machine Screw, Plain Stainless Steel (771198)
- Midwest Fastener Machine Screws