Shop All Set Screws
Midwest Fastener
#6-32 x 1/2" Steel Coarse Thread Hex Socket Headless Set Screws 20PK
Mfr # 70754
Zoro # G202511530
product price: $6.29
/pk 20, $0.31/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #6-32
- Overall Length 1/8 in
- Material Steel
- Thread Length Full
Product Information
- Brand Midwest Fastener
- MFR # 70754
- Zoro # G202511530
- UPC # 738287707540
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | #6-32 |
Overall Length | 1/8 in |
Thread Length | Full |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Item | Set Screw |
Description
A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tanged Helical Insert, Free-Running, M12-1.75 Thrd Sz, 18-8 Stainless Steel, 5 PK (3520-12.00X1.0D)
- ZORO SELECT Round U-Bolt, 1/2"-13, 6 3/4 in Wd, 8 3/8 in Ht, Hot Dipped Galvanized Steel, 5 PK (U17244.050.0600)
- ZORO SELECT Sheet Metal Screw, #8 x 1/2 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (U51662.016.0050)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 2 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMG1)
- MIDWEST FASTENER 1/4"-20 x 3/4" Steel Coarse Thread Square Head Set Screws 10PK (60582)
- MIDWEST FASTENER #10-32 x 5/16" Black Oxide Steel Fine Thread Socket Set Screws 24 24PK (32983)
- MIDWEST FASTENER 1/4"-20 x 3/8" Steel Coarse Thread Hex Socket Headless Set Screws 26 26PK (60992)
- MIDWEST FASTENER 6mm-1.0 x 8mm Plain Class 14.9 Steel Coarse Thread Cup Point Hex Socket Headless Set Screws 10PK (62513)
- MIDWEST FASTENER 5/8"-11 x 3/4" Steel Coarse Thread Hex Socket Headless Set Screws 5PK (70823)
- MIDWEST FASTENER 5/16"-18 x 3/8" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 7PK (67577)
- ZORO SELECT Set Screw, 32, Flat, 1in, PK100 (U07810.013.0100)
- Midwest Fastener Set Screws