Shop All Machine Screws
Midwest Fastener
#6-32 x 1/2 in Slotted Oval Machine Screw, Bronze Plated Steel, 40 PK
Mfr # 64166
Zoro # G202506734
product price: $7.19
/pk 40, $0.18/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Slotted Drive
- System of Measurement Inch
- Thread Size #6-32
- Fastener Length 1/2 in
- Material Steel
- Finish Bronze Plated
Product Information
- Brand Midwest Fastener
- MFR # 64166
- Zoro # G202506734
- UPC # 738287641660
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Slotted |
Material | Steel |
Finish | Bronze Plated |
Item | Machine Screw |
Point Type | Flat |
Description
A screw for mounting switch plates on to a wall.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, 7/16"-20, Steel, Grade 8, Zinc Yellow, 10 PK (63064)
- ZORO SELECT Class 10.9, M42-4.50 Hex Head Cap Screw, Black Oxide Steel, 180 mm L (M04100.420.0180)
- J.W. WINCO Hex Nut, M20, Stainless Steel (20NECA)
- MIDWEST FASTENER Eye Bolt 3/8"-16, 16 in Shank, Stainless Steel, 3 PK (65106)
- MIDWEST FASTENER #6-32 x 3/4 in Phillips Pan Machine Screw, Black Oxide Steel, 30 PK (33143)
- MIDWEST FASTENER #10-24 x 1/2 in Phillips Oval Machine Screw, Plain Stainless Steel, 100 PK (05011)
- MIDWEST FASTENER #10-24 x 2 in Slotted Oval Machine Screw, Plain Stainless Steel, 10 PK (63415)
- MIDWEST FASTENER M6-1.00 x 12 mm Phillips Pan Machine Screw, Plain Stainless Steel, 10 PK (69575)
- MIDWEST FASTENER M3-0.50 x 10 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51533)
- MIDWEST FASTENER #4-40 x 5/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 60 PK (77425)
- ZORO SELECT #8-32 x 3/8 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.016.0037)
- Midwest Fastener Machine Screws