Shop All Machine Screws
Midwest Fastener
#6-32 x 1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK
Mfr # 07161
Zoro # G502524070
original price:
$6.89
10% off
new price: $6.19
/pk 100, $0.06/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size #6-32
- Material Stainless Steel
- Finish Plain
- Hardness 18-8
Product Information
- Brand Midwest Fastener
- MFR # 07161
- Zoro # G502524070
- UPC # 738287071610
- Country of Origin Thailand
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Detent Pin, 3/16" x 2", SS 300, Plain (DTPS-0187-2000)
- SPIROL Slotted Spring Pin 1/16 x 1/4 SS420 PV (SPSP-062-0250)
- ZORO SELECT Not Graded, 7/16"-14 Hex Head Cap Screw, Plain Stainless Steel, 1-1/4 in L, 25 PK (U55000.043.0125)
- ZORO SELECT Spring Nut, M6-1.00, Square Shape, Steel, Not Graded, Zinc Plated Finish (ADVD7998-M61-3B)
- MIDWEST FASTENER #6-32 x 3/8 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07160)
- MIDWEST FASTENER #6-32 x 2 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07167)
- MIDWEST FASTENER #6-32 x 1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 30 PK (63682)
- MIDWEST FASTENER #10-32 x 3/8 in Slotted Round Machine Screw, Zinc Plated Steel, 39 PK (61441)
- MIDWEST FASTENER #6-32 x 1 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07094)
- MIDWEST FASTENER M3-0.50 x 10 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51533)
- ZORO SELECT #8-32 x 1-5/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 4000 PK (0826MPF)
- Midwest Fastener Machine Screws