Shop All Machine Screws
Midwest Fastener
#6-32 x 1 in Slotted Oval Machine Screw, Black Oxide Nylon, 15 PK
Mfr # 33297
Zoro # G902506744
product price: $4.99
/pk 15, $0.33/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Slotted Drive
- System of Measurement Inch
- Thread Size #6-32
- Material Nylon
- Finish Black Oxide
- Point Type Flat
Product Information
- Brand Midwest Fastener
- MFR # 33297
- Zoro # G902506744
- UPC # 738287332971
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Slotted |
Material | Nylon |
Finish | Black Oxide |
Item | Machine Screw |
Point Type | Flat |
Description
A screw for mounting switch plates on to a wall.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 3/4-10x1, PK5 (U07840.075.0100)
- ZORO SELECT Lock Nut with External Tooth Lock Washer Lock Nut, 5/8"-11, Steel, Not Graded, Black Oxide (Z0287)
- DRIV-LOK Groove Pin 1/4 x 1-1/2 Type A ZC (GP-0250-1500-A)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, 10 PK (78986)
- MIDWEST FASTENER #6-32 x 1/2 in Slotted Oval Machine Screw, Black Oxide Nylon, 25 PK (33283)
- MIDWEST FASTENER #6-32 x 3/4 in Slotted Oval Machine Screw, Black Oxide Nylon, 20 PK (33293)
- MIDWEST FASTENER #6-32 x 1/4 in Slotted Oval Machine Screw, Black Oxide Nylon, 25 PK (33287)
- MIDWEST FASTENER 5/16"-18 x 1-1/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 50 PK (54778)
- MIDWEST FASTENER #6-32 x 4 in Slotted Round Machine Screw, Zinc Plated Steel, 15 PK (68244)
- MIDWEST FASTENER 1/4"-20 x 1-3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (54696)
- USA INDUSTRIALS #10-32 x 2-1/2 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 10 PK (ZSCRW-395)
- Midwest Fastener Machine Screws