Shop All Machine Screws
Midwest Fastener
#6-32 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK
Mfr # 37484
Zoro # G302523624
original price:
$10.22
7% off
Sold in multiples of 2 for $18.90
$18.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #6-32
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Product Information
- Brand Midwest Fastener
- MFR # 37484
- Zoro # G302523624
- UPC # 738287374841
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Cotter Pin, 5/16"Dx2-1/2" L, 316 SS, PK5 (WWG-312-2500-80)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 3/4" Dia., 10" L, Carbon Steel Zinc Plated, 10 PK (7449SD1-PWR)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #10 Nylon, Plain Finish, 20 PK (11SFW0010)
- PRIME-LINE Unslotted Barrel Nut, #10-24 x 1/2 in., Steel Construction, Chrome Plated 100 Pack (651-0668)
- MIDWEST FASTENER #6-32 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 60 PK (77442)
- MIDWEST FASTENER #6-32 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 45 PK (77444)
- MIDWEST FASTENER #6-32 x 2-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07323)
- MIDWEST FASTENER M6-1.00 x 30 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (72495)
- MIDWEST FASTENER #10-32 x 1 in Slotted Flat Machine Screw, Zinc Plated Steel, 39 PK (61424)
- MIDWEST FASTENER #8-32 x 2 in Phillips Pan Machine Screw, Plain Stainless Steel, 12 PK (63737)
- MIDWEST FASTENER #6-32 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07270)
- Midwest Fastener Machine Screws