Shop All Machine Screws
Midwest Fastener
#6-32 x 1-1/4 in Phillips Oval Machine Screw, Plain Stainless Steel, 100 PK
Mfr # 04995
Zoro # G802523957
product price: $10.55
/pk 100, $0.11/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Phillips Drive
- System of Measurement Inch
- Material Stainless Steel
- Finish Plain
- Hardness 18-8
- Thread Style Fully Threaded
Product Information
- Brand Midwest Fastener
- MFR # 04995
- Zoro # G802523957
- UPC # 738287049954
- Country of Origin Thailand
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 1 in Slotted Flat Machine Screw, Plain Nylon, 10 PK (62534)
- ZORO SELECT 5/8"-11 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut, 10 pk. (U12000.062.0001)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 5/8 in L, Stainless Steel Body, 50 PK (TFC1220.3-50)
- ZORO SELECT Wood Screw, #5, 1 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (WSFI0-501000-100P)
- MIDWEST FASTENER #10-32 x 5/8 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07192)
- MIDWEST FASTENER #10-24 x 1 in Spanner Pan Machine Screw, Plain Stainless Steel, 8 PK (70993)
- MIDWEST FASTENER #10-32 x 3/4 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 30 PK (36145)
- MIDWEST FASTENER 1/4"-20 x 1-1/4 in Phillips Pan Machine Screw, Black Oxide Steel, 12 PK (33184)
- MIDWEST FASTENER 1/4"-20 x 4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (50944)
- MIDWEST FASTENER #12-24 x 5/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (51201)
- ZORO SELECT #6-32 x 1/2 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.013.0050)
- Midwest Fastener Machine Screws