Shop All Socket Head Cap Screws
Midwest Fastener
#6-32 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 20 PK
Mfr # 67541
Zoro # G202507786
product price: $5.95
/pk 20, $0.30/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Thread Size #6-32
- Screw Length 1/2 in
- Drive Size 5/64 in
- Material Steel
Product Information
- Brand Midwest Fastener
- MFR # 67541
- Zoro # G202507786
- UPC # 738287675412
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | #6-32 |
Screw Length | 1/2 in |
Drive Size | 5/64 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Plain |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Head Type | Button |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Oval Eye Nut, 1"-8 Thread Size, 1 in Thread Lg, Steel, Galvanized (EN-10-HDG)
- DANCO Sealing Washer, Rubber, PlainFinish (61275B)
- MIDWEST FASTENER Wood Screw, #10, 2-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02583)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 25 PK (U01000.050.0150)
- MIDWEST FASTENER M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 5 PK (77036)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Black Chrome Plated Steel, 7/8 in Length, 6 PK (33927)
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, 18-8 Stainless Steel, 2 in Length, 2 PK (79196)
- MIDWEST FASTENER 5/16"-24 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length, 10 PK (67511)
- MIDWEST FASTENER #10-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 20 PK (72054)
- MIDWEST FASTENER 5/16"-24 Socket Head Cap Screw, Chrome Plated Steel, 1 in Length, 10 PK (74231)
- NEWPORT FASTENERS 7/16"-14 Socket Head Cap Screw, Black Oxide Alloy Steel, 5/8 in Length, 50 PK (987468-50)
- Midwest Fastener Socket Head Cap Screws