Shop All Turnbuckles
Midwest Fastener
5mm x 125mm Stainless A4 Steel Jaw/Jaw Turnbukle
Mfr # 36681
Zoro # G202506109
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Type Turnbuckle
- Length 1 125mm
- Diameter 5mm
- Hardness A4
Product Information
- Brand Midwest Fastener
- MFR # 36681
- Zoro # G202506109
- UPC # 738287366815
- Country of Origin Unknown
- Category Turnbuckles
Dimensions
Length 1 | 125mm |
Diameter | 5mm |
Details
Material | Stainless Steel |
Type | Turnbuckle |
Hardness | A4 |
Style | Jaw-Jaw |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 1,200 lb (RSC-2436-5-95)
- MIDWEST FASTENER 1/4" Wire Rope Clips 25PK (51055)
- DUTTON-LAINSON Circuit Breaker (304025)
- ZORO SELECT Bollard, Safety (3KR45)
- MIDWEST FASTENER 3/8" x 7-3/4" Zinc Plated Steel Eye-Hook Turnbuckle 10PK (52360)
- MIDWEST FASTENER 1/4" x 4" Galvanized Steel Eye-Eye Turnbuckle (54620)
- MIDWEST FASTENER 1/4" 316 Stainless Steel Jaw/Jaw Turnbuckle (35802)
- MIDWEST FASTENER 3/8" x 10-1/8" Zinc Plated Steel Eye-Eye Turnbuckle 10PK (52353)
- MIDWEST FASTENER 5/16" x 6-1/2" Zinc Plated Steel Eye-Eye Turnbuckle 10PK (52351)
- MIDWEST FASTENER 3/16" 316 Stainless Steel Jaw/Jaw Turnbuckle (35801)
- MAZZELLA Crosby HG-227 Galvanized Turnbuckle Jaw/Eye 3/4" X 6", 5200 LBS WLL (1032055)
- Midwest Fastener Turnbuckles