Shop All Shelf Brackets
Midwest Fastener
5mm x 10mm Clear Plastic Shelf Supports 20PK
Mfr # 66243
Zoro # G702509112
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel|Plastic
- Type Shelf Support
- Application 5mm Hole
- Finish Clear
- Diameter 1 5mm
Product Information
- Brand Midwest Fastener
- MFR # 66243
- Zoro # G702509112
- UPC # 738287662436
- Country of Origin China
- Category Shelf Brackets
Dimensions
Diameter 1 | 5mm |
Diameter 2 | 10mm |
Drill Size | 5mm |
Details
Material | Steel|Plastic |
Type | Shelf Support |
Application | 5mm Hole |
Finish | Clear |
Description
A shelf support can be either plastic or metal, and it is inserted into the sides of furniture beneath shelves to suspend them.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 4"H Clear Acrylic Deluxe Riser Display (515364)
- QUANTUM STORAGE SYSTEMS 25 lb Drawer Storage Bin, High Impact Polystyrene, 5 9/16 in W, 4 5/8 in H, Yellow, 17 5/8 in L (QED602YL)
- ZORO SELECT Wire Shelving, 24"D x 24"W x 63"H, 4 Shelves, Chrome (2HGJ8)
- LAMP Soft-Closing Lid Stay (SLS-ELAN-HL)
- MIDWEST FASTENER 1/4" x 1/2" White Cushioned Nickel Plated Steel Shelf Supports 20PK (66254)
- MIDWEST FASTENER 5mm x 13mm x 18mm Brown Plastic Shelf Supports 20PK (66233)
- MIDWEST FASTENER 5mm Nickel Spoon Shelf Support 24 24PK (930421)
- MIDWEST FASTENER 1/2" Nail-In Flattened White Nickel Shelf Supports 20PK (66226)
- MIDWEST FASTENER 1/4" x 1/2" Nickel Plated Steel Shelf Supports 20PK (66245)
- MIDWEST FASTENER 1/4" x 5/8" Brown Plastic Locking Shelf Supports 8PK (66252)
- PRIMELINE TOOLS Shelf Support Pegs, 1/4 in., Steel Construction, Brass (25 Pack) (MP9054-25)
- Midwest Fastener Shelf Brackets