Shop All Set Screws
Midwest Fastener
5mm-0.8 x 12mm Plain Class 14.9 Steel Coarse Thread Cup Point Hex Socket Headless Set Screws 10PK
Mfr # 62511
Zoro # G302511690
product price: $2.95
/pk 10, $0.30/ea
Sold in multiples of 4 for $11.80
$11.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M5-0.80
- Point Type Cup
- Material Steel
- Finish Plain
Product Information
- Brand Midwest Fastener
- MFR # 62511
- Zoro # G302511690
- UPC # 738287625110
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | M5-0.80 |
Overall Length | 12 mm |
Thread Length | Full |
Details
System of Measurement | Metric |
Drive Type | Hex |
Point Type | Cup |
Material | Steel |
Finish | Plain |
Item | Set Screw |
Specifications | DIN 916 |
Hardness | Class 14.9 |
Description
A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 5 PK (U01210.075.0500)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 8-1/2 in L, 5 PK (N04104.050.0850)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 4-1/4" L, Steel Zinc Plated, 100 PK (B70411.050.0425)
- ZORO SELECT Split Lock Washer, For Screw Size M11 Steel, Zinc Plated Finish, 50 PK (M37020.110.0001)
- MIDWEST FASTENER 1/4"-20 x 3/4" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 8PK (75022)
- MIDWEST FASTENER 5/16"-18 x 5/16" Steel Coarse Thread Slotted Headless Set Screws 20PK (71568)
- MIDWEST FASTENER 1/4"-20 x 1-1/4" Black Oxide Steel Coarse Thread Socket Set Screws 10PK (38441)
- MIDWEST FASTENER #6-32 x 3/16" Steel Coarse Thread Hex Socket Headless Set Screws 25PK (60982)
- MIDWEST FASTENER 1/2"-20 x 3/8" Black Oxide Steel Fine Thread Socket Set Screws 8PK (931541)
- MIDWEST FASTENER 5/8"-18 x 5/8" Steel Fine Thread Hex Socket Headless Set Screws 8PK (60876)
- ZORO SELECT Socket Set Screw, Gr M6, Cup, 25mm L, PK100 (M07840.060.0025)
- Midwest Fastener Set Screws