Shop All Hole Plugs
Midwest Fastener
5/8" Zinc Plated Steel Flush Head Hole Plugs 15PK
Mfr # 66922
Zoro # G902528623
original price:
$13.79
10% off
new price: $12.39
/pk 15, $0.83/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application 7/10" hole
- Material Steel
- Type Hole Plug
- Thickness .29"
- Finish Zinc
Product Information
- Brand Midwest Fastener
- MFR # 66922
- Zoro # G902528623
- UPC # 738287669220
- Country of Origin United States
- Category Hole Plugs
Dimensions
Diameter 2 | .81" |
Diameter 1 | 5/8" |
Details
Application | 7/10" hole |
Material | Steel |
Type | Hole Plug |
Thickness | .29" |
Finish | Zinc |
Head Style | Flush |
Description
Hole plugs are used to cover a hole to prevent debris from entering.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA Push Button Lock, Entry, Key Override (5021-XS-WL-04-41)
- MARKS USA Grade 1 Cylindrical Lock, AB-Entry, 195 Lever, Round Rose, Satin Chrome, 2-3/4 Inch Backset, (195AB-26D)
- ADAMS RITE Deadbolt Locks, Aluminum (MS1853S-350-IB)
- SPEC Metric Extension Spring, Music Wire (T33370)
- MIDWEST FASTENER 5/8" White Nylon Plastic Flush Head Hole Plugs 10PK (69448)
- MIDWEST FASTENER 1" Black Plastic Round Head Sheet Metal Plugs 5PK (75925)
- MIDWEST FASTENER 1" Black Plastic Flush Head Sheet Metal Plugs 4PK (75908)
- MIDWEST FASTENER 1/2" Chrome Plated Steel Hole Plugs 10PK (79841)
- MIDWEST FASTENER 1-1/2" Steel Flush Head Hole Plugs 6PK (66931)
- MIDWEST FASTENER 1-1/8" Zinc Plated Steel Flush Head Hole Plugs 6PK (66926)
- MIDWEST FASTENER 1/4" Chrome Plated Steel Flush Head Hole Plugs 20PK (74001)
- Midwest Fastener Hole Plugs