Shop All Hitch Pins
Midwest Fastener
5/8" x 5-3/4" Grade 5 Steel Red Headed Hitch Pins
Mfr # 51136
Zoro # G402528796
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hitch Pin Type Swivel Handle
- Basic Material Steel
- Material Grade Grade 5
- Pin Dia. 5/8"
- Material Steel
Product Information
- Brand Midwest Fastener
- MFR # 51136
- Zoro # G402528796
- UPC # 738287511369
- Country of Origin India
- Category Hitch Pins
Dimensions
Pin Dia. | 5/8" |
Usable Length | 5-3/4" |
Diameter | 5/8" |
Length 1 | 5-3/4" |
Details
Pin Item | Hitch Pin |
Hitch Pin Type | Swivel Handle |
Basic Material | Steel |
Material Grade | Grade 5 |
Material | Steel |
Application | Toughest Applications |
Type | Hitch Pin |
Head Style | Red |
Style | Red Swivel Handle |
Hardness | Grade 5 |
Description
Hitch pins are generally used for attaching a trailer to a vehicle in automotive, agriculture, lawn care, and many other environments.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 50 PK (A04100.062.0400)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 100 PK (U38213.025.0100)
- AMERICAN SOCKETS 6-32X1/4 COARSE SOCKT SET SCR CONE BLK OX (0604SSN)
- ZORO SELECT Flat Washer, Fits Bolt Size M4 , Steel Black Oxide Finish, 25 PK (Z8804)
- MIDWEST FASTENER 5/8" x 4" Grade 5 Steel Red Headed Hitch Pins (51135)
- MIDWEST FASTENER 3/8" x 2-1/2" Zinc Plated Steel Cotterless Hitch Pins 4PK (930142)
- MIDWEST FASTENER 3/8" x 3" Zinc Plated Steel Cotterless Hitch Pins 3PK (930143)
- MIDWEST FASTENER 3/8" x 4-1/4" Zinc Plated Steel Swivel Handle Hitch Pins (51144)
- MIDWEST FASTENER 7/8" x 4-1/2" Grade 5 Steel Red Headed Hitch Pins (51139)
- MIDWEST FASTENER 5/16" x 2-1/2" Bent Pins 6PK (930001)
- HERITAGE Detent Pin, 3/8" x 1", SS 300, Plain (DTPS-0375-1000)
- Midwest Fastener Hitch Pins