Shop All Spring Snaps
Midwest Fastener
5/8" x 3-3/8" 18-8 Stainless Steel Swivel Spring Snap Hooks 5PK
Mfr # 52237
Zoro # G102508692
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Diameter 5/8"
- Type Snap Hook
- Length 1 3-3/8"
- Hardness 18-8
Product Information
- Brand Midwest Fastener
- MFR # 52237
- Zoro # G102508692
- UPC # 738287522372
- Country of Origin Unknown
- Category Spring Snaps
Dimensions
Diameter | 5/8" |
Length 1 | 3-3/8" |
Details
Material | Stainless Steel |
Type | Snap Hook |
Hardness | 18-8 |
Style | Swivel Spring Snap |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 228 Viton / FKM O-ring 75A Shore Black, -125 Pack (ORVT75.228X125)
- UNIVERSAL INDUSTRIAL Soss 3/8" x 1" Light Duty Invisible Hinge for 1/2" to 5/8" Doors Satin Chrome Finish PR (100CUS26D)
- PRIME-LINE 2PK WHT BiFold DR Knob (N 7439)
- FROST KING Doorsweep Alum/Vinyl Alum 36In (A62/36W)
- MIDWEST FASTENER 1" Brass Swivel Harness Snap Hooks 10PK (52197)
- MIDWEST FASTENER 3/4" Nickel Plated Steel Swivel Eye Spring Snap Hooks 10PK (52217)
- MIDWEST FASTENER 1/2" x 2-3/4" 316 Stainless Steel Swivel Snap Hook Shackles 2PK (35784)
- MIDWEST FASTENER 7/8" x 4-7/8" 316 Stainless Steel Swivel Snap Hook Shackles (35786)
- MIDWEST FASTENER 3/4" Brass Fixed Harness Spring Snap Hooks 10PK (52205)
- MIDWEST FASTENER 3/4" x 3-3/4" 316 Stainless Steel Swivel Eye Snap Hooks (35748)
- LUCKY LINE Economy Spring Snap, L 3 In, PK10 (4FCV8)
- Midwest Fastener Spring Snaps