Shop All Brass Pipe Fittings
Midwest Fastener
5/8" OD x 1/2MIP Brass Compression Pipe Elbows 2PK
Mfr # 34467
Zoro # G102516574
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Compression Fitting
- Material Brass
- Diameter 1 5/8"
- Diameter 2 1/2MIP
Product Information
- Brand Midwest Fastener
- MFR # 34467
- Zoro # G102516574
- UPC # 738287344677
- Country of Origin Unknown
- Category Brass Pipe Fittings
Dimensions
Diameter 1 | 5/8" |
Diameter 2 | 1/2MIP |
Details
Type | Compression Fitting |
Material | Brass |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER PARTS LKB Valve Service Kit, 1.5" , EPDM; Replaces Alfa Laval Part# 9611923029 (9611923029SP)
- COMMERCIAL 9 1/8" Plastic 3/4 Floor Sink Top Grate (11469)
- SPEAKMAN Double Pedal Mixing Valve, Wall Mounted (S-3219)
- SANI-LAV Hot/Cold Spray Nozzle, 3/4" Female, 150 psi, 8.9 gpm, Safety Orange (N820)
- MIDWEST FASTENER 7/8" OD x 3/4MIP Brass Compression Pipe Connectors 2PK (34491)
- MIDWEST FASTENER 7/16" Brass Compression Nuts 6PK (35686)
- MIDWEST FASTENER 3/4" Brass Compression Nuts 4PK (35691)
- MIDWEST FASTENER 3/16" Brass Compression Nuts 10PK (35682)
- MIDWEST FASTENER 3/8" OD x 1/4MIP Brass Compression Pipe Elbows 2PK (34463)
- MIDWEST FASTENER 3/8" OD x 1/2MIP Brass Compression Pipe Connectors 2PK (34485)
- INTERSTATE PNEUMATICS Brass Street Pipe Elbow Fitting 3/8 Inch NPT - 90 Degree (FST66E)
- Midwest Fastener Fittings