Shop All Hose Clamps
Midwest Fastener
5/8" OD Steel Hose Clamps 10PK
Mfr # 70208
Zoro # G302528346
product price: $8.89
/pk 10, $0.89/ea
Sold in multiples of 2 for $17.78
$17.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Red
- Material Steel
- Type Hose Clamp
- Diameter 5/8"
- Specifications HC-Lost
Product Information
- Brand Midwest Fastener
- MFR # 70208
- Zoro # G302528346
- UPC # 738287702088
- Country of Origin United States
- Category Hose Clamps
Dimensions
Diameter | 5/8" |
Details
Finish | Red |
Material | Steel |
Type | Hose Clamp |
Specifications | HC-Lost |
Description
A hose clamp is a device used to attach and seal a hose onto a fitting such as a barb or nib.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO DIE CASTING PULLEY 3X5/8"" (300A6)
- WESTWARD Grease Gun, Pistol Grip, 5000 psi, Steel (33RL90)
- CONTINENTAL CONTITECH A80 Wrapped V-Belt, 82" Outside Length, 1/2" Top Width, 1 Ribs (A80)
- MARTIN SPROCKET & GEAR Vp Sheave, 2VP56 1 1/8 (2VP56 1 1/8)
- MIDWEST FASTENER #20 18-8 Stainless Steel Turn Key Hose Clamps 3PK (37522)
- MIDWEST FASTENER 13/32" Nylon Plastic Hose Clamps 10PK (69204)
- MIDWEST FASTENER #64 18-8 Stainless Steel Turn Key Hose Clamps 10PK (52413)
- MIDWEST FASTENER 19/32" Nylon Plastic Hose Clamps 10PK (69207)
- MIDWEST FASTENER 5/16" OD Steel Hose Clamps 25PK (70202)
- MIDWEST FASTENER 3/8" OD Steel Hose Clamps 35PK (70221)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 53"L, RH, 304SS (062716000003)
- Midwest Fastener Hose Clamps