Shop All Bolt Snaps
Midwest Fastener
5/8" Nickel Plated Steel Swivel Eye Bolt Snap Hooks 10PK
Mfr # 52215
Zoro # G402516441
product price: $20.79
/pk 10, $2.08/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Steel
- Finish Nickel
- Type Snap Hook
- Eyebolt Type Snap Hook
Product Information
- Brand Midwest Fastener
- MFR # 52215
- Zoro # G402516441
- UPC # 738287522150
- Country of Origin Unknown
- Category Bolt Snaps
Dimensions
Diameter | 5/8" |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Nickel |
Type | Snap Hook |
Eyebolt Type | Snap Hook |
Style | Bolt Snap |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 451 Viton / FKM O-ring 75A Shore Black, -3 Pack (ORVT75.451X3)
- DELTANA Shutter Bar/Door Latch 5/8" Lifetime Brass (SB3058CR003)
- BRADY S Hook, Brass, PK100 (23303)
- YALE Rim Exit Device, Exit Only, 42" to 48" W (6100F-48 x 630)
- MIDWEST FASTENER 3/4" Brass Swivel Bolt Snap Hooks 2PK (36667)
- MIDWEST FASTENER 3/8" x 2-3/4" 316 Stainless Steel Swivel Bolt Snap Hooks 2PK (35741)
- MIDWEST FASTENER 3/8" x 2-1/4" Brass Swivel Bolt Snap Hooks 2PK (36664)
- MIDWEST FASTENER 3/8" x 2-1/2" Swivle 316 Stainless Steel Bolt Snap Hooks 2PK (35745)
- MIDWEST FASTENER 3/8" Brass Swivel Eye Bolt Snap Hooks 10PK (52207)
- MIDWEST FASTENER 1-1/4" x 4-3/4" Brass Swivel Bolt Snap Hooks 2PK (36671)
- CAMPBELL CHAIN & FITTINGS 1/2" Swiveling, Round Eye Bolt Snap, #225 (T7601201)
- Midwest Fastener Bolt Snaps