Shop All Binding Barrels
Midwest Fastener
5/8" Brl Lg, Brass Anodized Aluminum 10 PK
Mfr # 76544
Zoro # G802522646
product price: $11.29
/pk 10, $1.13/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Binding Post
- Material Brass Anodized Aluminum
- Length 1 5/8"
- Diameter 5/8"
- Style With Screw
Product Information
- Brand Midwest Fastener
- MFR # 76544
- Zoro # G802522646
- UPC # 738287765441
- Country of Origin United States
- Category Binding Barrels
Dimensions
Barrel Length | 5/8" |
Length 1 | 5/8" |
Diameter | 5/8" |
Details
Type | Binding Post |
Material | Brass Anodized Aluminum |
Style | With Screw |
Description
Binding posts are similar to architectural bolts in that they are designed to be assembled from one side, but they have teeth on the flanged surface to keep them fixed.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M14-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 60 mm L, 10 PK (HC30140601-010P2)
- ZORO SELECT Dowel Pin, Plain, 2.5mm Dia. x 6mmL., PK100 (M39080.025.0006)
- TE-CO Spherical Washer, Steel, Black Oxide Finish (42706)
- ZORO SELECT Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Clear Anodized, 2 PK (ZA0250-AL28)
- MIDWEST FASTENER 15/64" Brl Lg, Brass Anodized Aluminum 10 PK (76541)
- MIDWEST FASTENER 3/4" Brl Lg, Brass Anodized Aluminum 10 PK (76545)
- MIDWEST FASTENER 3/8" Brl Lg, Brass Anodized Aluminum 10 PK (76542)
- MIDWEST FASTENER 5/8" Brl Lg, Aluminum 10 PK (66967)
- MIDWEST FASTENER 1-1/4" Brl Lg, Aluminum 10 PK (66972)
- MIDWEST FASTENER 3/4" Brl Lg, Aluminum 10 PK (66968)
- ZORO SELECT Connector Nut, 5/16"-18, 17 mm Brl Lg, 11 mm Brl Dia, Steel Zinc Plated, 10 PK (1CJW1)
- Midwest Fastener Binding Barrels & Screws