Shop All Binding Barrels
Midwest Fastener
5/8" Brl Lg, Black Anodized Aluminum Black, 10 PK
Mfr # 76564
Zoro # G002523221
original price:
$16.49
13% off
new price: $14.19
/pk 10, $1.42/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Binding Post
- Material Black Anodized Aluminum
- Finish Black
- Length 1 5/8"
- Diameter 5/8"
Product Information
- Brand Midwest Fastener
- MFR # 76564
- Zoro # G002523221
- UPC # 738287765649
- Country of Origin United States
- Category Binding Barrels
Dimensions
Barrel Length | 5/8" |
Length 1 | 5/8" |
Diameter | 5/8" |
Details
Type | Binding Post |
Material | Black Anodized Aluminum |
Finish | Black |
Style | With Screw |
Description
Binding posts are similar to architectural bolts in that they are designed to be assembled from one side, but they have teeth on the flanged surface to keep them fixed.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #8 x 1-5/8 in, Zinc Plated Steel K-Lath Head Phillips Drive, 100 PK (U26456.016.0162)
- MIDWEST FASTENER Class 10.9, M6-1.00 Flange Bolt, Black Phosphate Steel, 16 mm L, 10 PK (932923)
- MIDWEST FASTENER #6-32 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 20 PK (67541)
- SIMPSON STRONG-TIE Strong-Drive Structural Hex Wood Screw (SDWH19300DB-R50)
- MIDWEST FASTENER 15/64" Brl Lg, Black Anodized Aluminum Black, 10 PK (76561)
- MIDWEST FASTENER 31/64" Brl Lg, Black Anodized Aluminum Black, 10 PK (76563)
- MIDWEST FASTENER 3/8" Brl Lg, Black Anodized Aluminum Black, 10 PK (76562)
- MIDWEST FASTENER 1.00mm (Coarse), 15.00mm Brl Lg, Steel Brass, 20 PK (933701)
- MIDWEST FASTENER 1/4"-20, 1/2" Brl Lg, Steel Zinc, 6 PK (932621)
- MIDWEST FASTENER 1" Brl Lg, Brass Anodized Aluminum 10 PK (76546)
- ZORO SELECT Binding Barrel, 3/8"-16, 1/2 in Brl Lg, 1/2 in Brl Dia, 18-8 Stainless Steel Plain (Z4900T6S)
- Midwest Fastener Binding Barrels