Shop All Drain Stoppers
Midwest Fastener
5/8" Brass Snap Handle Rubber Drain Plugs 4PK
Mfr # 65944
Zoro # G802522868
original price:
$21.65
9% off
new price: $19.49
/pk 4, $4.87/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass/Rubber
- Type Drain Plug
- Diameter 5/8"
- Style Snap Handle
Product Information
- Brand Midwest Fastener
- MFR # 65944
- Zoro # G802522868
- UPC # 738287659443
- Country of Origin India
- Category Drain Stoppers
Dimensions
Diameter | 5/8" |
Details
Material | Brass/Rubber |
Type | Drain Plug |
Style | Snap Handle |
Description
Used to prevent fluids from leaking into or out of a drain hole.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Lavatory Grid Drain Without Overflow (7129-SN)
- VIEGA 1-1/2" X 1-1/2" Press Low Lead Bronze Spring Check Valve (79055)
- PARKER MINI-BALL VALVE (MV609-2)
- ZORO SELECT 1/2" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 80 (E4BND07)
- MIDWEST FASTENER 7/8" to 31/32" Brass Snap Handle Rubber Drain Plugs 4PK (65946)
- MIDWEST FASTENER 3/4" to 1" Brass T-Handle Rubber Drain Plugs 4PK (65941)
- MIDWEST FASTENER 3/8" to 7/16" Brass Snap Handle Rubber Drain Plugs 4PK (65942)
- MIDWEST FASTENER 1/2" Brass Snap Handle Rubber Drain Plugs 4PK (65943)
- STANDARD KEIL Stopper 1-1/2" Rubber For - Part# 1860-2014-3000 (1860-2014-3000)
- KIBI Pop Up Drain Stopper for Bathroom with Overflow (KPW102CW)
- ZORO SELECT Stopper, White, Rubber, 4-3/4" Pipe Dia. (30105)
- Midwest Fastener Drain Stoppers