Shop All Compression Tube Fittings
Midwest Fastener
5/8" Brass Compression Sleeves 8PK
Mfr # 35708
Zoro # G002517404
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Type Compression Sleeve
- Length 1 5/16"
- Diameter 5/8"
Product Information
- Brand Midwest Fastener
- MFR # 35708
- Zoro # G002517404
- UPC # 738287357080
- Country of Origin Unknown
- Category Compression Tube Fittings
Dimensions
Length 1 | 5/16" |
Diameter | 5/8" |
Details
Material | Brass |
Type | Compression Sleeve |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL ELBOW 90 STREET1.25""GALV (8700127908)
- BIDETMATE 6000 Series Bidet Toilet, Remote Control, Elongated, White (BM-6000-E)
- KISSLER LH Ceramic Cartridge, Brass, 23/16" Size (AB11-0904C)
- LARSEN SUPPLY CO 4PC Aerator Key ASST (2238086)
- MIDWEST FASTENER 1/2" Brass Compression Sleeves 10PK (35707)
- MIDWEST FASTENER 3/16" Brass Compression Sleeves 20PK (35702)
- MIDWEST FASTENER 1/4" Brass Compression Sleeves 15PK (35703)
- MIDWEST FASTENER 7/8" Brass Compression Sleeves 5PK (35712)
- MIDWEST FASTENER 5/16" Brass Compression Sleeves 15PK (35704)
- MIDWEST FASTENER 1/4" Nylon Plastic Compression Sleeves 20PK (35721)
- APOLLO BY TMG 1 in. x 1 in. PVC Compression Tee Fitting with 1 in. FIP Branch (PVCCOMPT1F)
- Midwest Fastener Tube Fittings