Shop All Set Screws
Midwest Fastener
5/8"-18 x 5/8" Steel Fine Thread Hex Socket Headless Set Screws 8PK
Mfr # 60876
Zoro # G502511568
product price: $23.99
/pk 8, $3.00/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 5/8"-18
- Overall Length 5/8 in
- Material Steel
- Thread Length Full
Product Information
- Brand Midwest Fastener
- MFR # 60876
- Zoro # G502511568
- UPC # 738287608762
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | 5/8"-18 |
Overall Length | 5/8 in |
Thread Length | Full |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Item | Set Screw |
Description
A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rivet Nut, 3/8"-16 Thread Size, 0.595 in Flange Dia., 0.805 in L, Steel, 20 PK (CAK2-3716-312-20)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 5/16, PK5 (U51798.031.0125)
- MALCO Hog Ring Staples, 9 ga, Steel, 500 PK (HRS5EV)
- HILLMAN Hillman Fasteners 461444 Plastic Cap Roofing Nails - 1.75 in. (196471)
- MIDWEST FASTENER 7/16"-14 x 1-1/4" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 5PK (33866)
- MIDWEST FASTENER 1/4"-20 x 1/4" Steel Coarse Thread Slotted Headless Set Screws 20PK (71561)
- MIDWEST FASTENER 1/2"-13 x 2" Steel Coarse Thread Hex Socket Headless Set Screws 2PK (70818)
- MIDWEST FASTENER 5/16"-18 x 5/8" Steel Coarse Thread Hex Socket Headless Set Screws 10PK (70795)
- MIDWEST FASTENER #6-32 x 1/8" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 20PK (67563)
- MIDWEST FASTENER 3/8"-24 x 3/8" Steel Fine Thread Hex Socket Headless Set Screws 20PK (60873)
- AMERICAN SOCKETS 1/2-13X1/2 COARSE SOCKET SET SCR FLA BLK OX (5008SSF)
- Midwest Fastener Set Screws