Shop All Hex Head Cap Screws
Midwest Fastener
5/8"-11 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 1-1/2 in L, 15 PK
Mfr # 53484
Zoro # G302515612
product price: $20.39
/pk 15, $1.36/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 5/8"-11
- Material Steel
- Finish Hot Dipped Galvanized
- Thread Style Fully Threaded
Product Information
- Brand Midwest Fastener
- MFR # 53484
- Zoro # G302515612
- UPC # 738287534849
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Steel |
Finish | Hot Dipped Galvanized |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, 3/4 in. dia. (U39798.075.0350)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 9/16 in L, Brass Body, 50 PK (TBC1218.1-50)
- MIDWEST FASTENER 3/16-24 x 1" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01041)
- MIDWEST FASTENER 1/4"-20 x 3/8" Steel Coarse Thread Hex Socket Headless Set Screws 20PK (70784)
- MIDWEST FASTENER 5/8"-11 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 8 in L, 25 PK (54449)
- MIDWEST FASTENER 5/8"-11 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 6 in L, 15 PK (53493)
- MIDWEST FASTENER 5/8"-11 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 7 in L, 15 PK (53495)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 5/8 in L, 50 PK (50535)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Polished 18-8 Stainless Steel, 1-1/2 in L, 5 PK (33226)
- MIDWEST FASTENER Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L, 10 PK (51638)
- DISCO Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L (9121PK)
- Midwest Fastener Hex Head Cap Screws