Shop All Hex Head Cap Screws
Midwest Fastener
5/8"-11 Hex Head Cap Screw, 18-8 Stainless Steel, 3 in L, 10 PK
Mfr # 50579
Zoro # G602518702
product price: $36.39
/pk 10, $3.64/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 5/8"-11
- Material 18-8 Stainless Steel
- Thread Length 1-1/2"
- Diameter 1 5/8"
Product Information
- Brand Midwest Fastener
- MFR # 50579
- Zoro # G602518702
- UPC # 738287505795
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 3 in |
Thread Length | 1-1/2" |
Diameter 1 | 5/8" |
Diameter 2 | 1-1/16" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 18-8 Stainless Steel |
Item | Hex Head Cap Screw |
Hardness | 18-8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #8 Steel, Zinc Plated Finish, 100 PK (6DZC8)
- DAGGERZ Wood Screw, #8, 1-1/4 in, Zinc Plated Low Carbon Steel Flat Head Phillips Drive, 7500 PK (DLFLPHZ081104**)
- FASTENMASTER Plugs Smooth 40Pk (FMCTXTQUAD-VT40)
- ZORO SELECT Solid Rivet, Flat Head, 0.125 in Dia., 0.1875 in L, Stainless Steel Body, 250 PK (41F0403-EA-250)
- MIDWEST FASTENER 5/8"-11 Hex Head Cap Screw, 18-8 Stainless Steel, 4 in L, 2 PK (74926)
- MIDWEST FASTENER 5/8"-11 Hex Head Cap Screw, 18-8 Stainless Steel, 2-1/2 in L, 10 PK (50578)
- MIDWEST FASTENER 5/8"-11 Hex Head Cap Screw, 18-8 Stainless Steel, 2 in L, 4 PK (74922)
- MIDWEST FASTENER Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 10 PK (00749)
- MIDWEST FASTENER Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1/2 in L, 10 PK (933921)
- MIDWEST FASTENER Class 8.8, M14-2.00 Hex Head Cap Screw, Zinc Plated Steel, 130 mm L, 2 PK (39241)
- SUBURBAN BOLT AND SUPPLY Grade 5, 1/4"-28 Hex Head Cap Screw, Plain Steel, 5/8 in L (A0050160040)
- Midwest Fastener Hex Head Cap Screws