Shop All Cabinet Catches
Midwest Fastener
57/64" x 1-1/2" Brass Strike Plates 6PK
Mfr # 66322
Zoro # G102520212
product price: $17.99
/pk 6, $3.00/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Catch
- Material Brass
- Diameter 57/64"
- Length 1 1-1/2"
- Style Strike Plate
Product Information
- Brand Midwest Fastener
- MFR # 66322
- Zoro # G102520212
- UPC # 738287663228
- Country of Origin Unknown
- Category Cabinet Catches
Dimensions
Diameter | 57/64" |
Length 1 | 1-1/2" |
Details
Type | Catch |
Material | Brass |
Style | Strike Plate |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Steel, Force 30 (AF041-094)
- ADAMS RITE Adams Rite 8099 Series Electrified Surface Exit Device, Dummy Function, (M1) Monitor Swit (ADR-8099-M1-3136)
- SOUTHCO-ALBANY DIV Ch Lever Latch W/Lock (S C2-33-21-3)
- JEFFREY ALEXANDER 96 mm Center-to-Center Matte Black Key West Cabinet Bar Pull (152MB)
- MIDWEST FASTENER 3/4" x 1-7/8" Solid Brass Hooks & Staples 10PK (37221)
- MIDWEST FASTENER 1/2" x 1-1/8" Bronze Elbow Catches 3PK (75746)
- MIDWEST FASTENER 1-1/2" x 2-3/4" Draw Catches 4PK (37264)
- MIDWEST FASTENER 1/2" x 1-1/4" Bronze Double Roller Catches 4PK (75744)
- MIDWEST FASTENER Solid Brass Double Ball Catches 2PK (75741)
- MIDWEST FASTENER 3/4" x 1-7/8" Bronze Hooks & Staples 10PK (37223)
- ZORO SELECT Cabinet Catch, Silver, Catch 1" L (900-9130)
- Midwest Fastener Cabinet Catches