Shop All Spring Pins
Midwest Fastener
5/64" x 3/8" Plain Steel Tension Pins 30PK
Mfr # 72746
Zoro # G302506450
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Fastener Finish Plain
- Outside Dia. 5/64 in
- Material Steel
Product Information
- Brand Midwest Fastener
- MFR # 72746
- Zoro # G302506450
- UPC # 738287727463
- Country of Origin China
- Category Spring Pins
Dimensions
Outside Dia. | 5/64 in |
Fastener Length | 3/8 in |
Diameter | 5/64" |
Length 1 | 3/8" |
Details
Pin Item | Tension Pin |
System of Measurement | Inch |
Basic Material | Steel |
Fastener Finish | Plain |
Material | Steel |
Type | Tension Pin |
Finish | Plain |
Description
A tension pin is similar to a cotter pin, but it has very little play and is better able to withstand side loads and rotational friction.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 50 PK (U04114.025.0200)
- ZORO SELECT #8-32 x 1 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.016.0100)
- ZORO SELECT External Tooth Lock Washer Lock Nut, #10-32, Steel, Not Graded, Zinc Plated, 1/8 in Ht, 100 PK (KEPFI-100-100P)
- ZORO SELECT Flat Washer, Fits Bolt Size M27 , Steel Zinc Yellow Finish, 5 PK (M38080.270.0001)
- MIDWEST FASTENER 1/8" x 1" Plain Steel Tension Pins 20PK (72763)
- MIDWEST FASTENER 3/16" x 1-1/2" 18-8 Stainless Steel Tension Pins 8PK (38893)
- MIDWEST FASTENER 1/2" x 3" Plain Steel Tension Pins 4PK (72814)
- MIDWEST FASTENER 1/8" x 3/4" Plain Steel Tension Pins 36 36PK (61184)
- MIDWEST FASTENER 1/4" x 1" 18-8 Stainless Steel Tension Pins 8PK (38894)
- MIDWEST FASTENER 3/16" x 1-1/4" Plain Steel Tension Pins 20PK (72777)
- MIDWEST FASTENER 1/4" x 1" Plain Steel Coiled Spring Pins 5PK (932495)
- Midwest Fastener Spring Pins