Shop All Screw-In Hooks
Midwest Fastener
5/64" x 23/64" x 3/4" Brass Shoulder Hooks 25PK
Mfr # 62671
Zoro # G102512569
product price: $8.95
/pk 25, $0.36/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Length 7/16"
- Type Screw Hook
- Material Brass
- Diameter 1 5/64"
- Diameter 2 23/64"
Product Information
- Brand Midwest Fastener
- MFR # 62671
- Zoro # G102512569
- UPC # 738287626711
- Country of Origin China
- Category Screw-In Hooks
Dimensions
Thread Length | 7/16" |
Diameter 1 | 5/64" |
Diameter 2 | 23/64" |
Length 1 | 3/4" |
Details
Type | Screw Hook |
Material | Brass |
Style | Shoulder |
Description
May be used with a plastic anchor of sufficient size in a hollow wall, or directly into wood. Ideal for hanging clothes, tools, and house hold items.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Cable, 8 ft. L (50932)
- GEAR KEEPER Key Retractor, Extended Belt Clip, 42inL (RT3-5852-E)
- ZORO SELECT Manual Hydraulic Door Closer Heavy Duty Interior and Exterior (5TUP4)
- ZORO SELECT O-Ring, Dash 144, Viton, 0.1 In., PK10 (U38871.009.0250)
- MIDWEST FASTENER 7/32" x 13/16" x 3-7/8" 18-8 Stainless Steel #804 Screw Hooks 20PK (52398)
- MIDWEST FASTENER 5/16" x 1-3/64" x 4-1/2" 18-8 Stainless Steel Screw Hooks 4PK (32627)
- MIDWEST FASTENER 1/4" x 31/32" x 4-1/8" Zinc Plated Steel Clothesline Hooks 100PK (51040)
- MIDWEST FASTENER 7/32" x 13/16" x 3-7/8" Zinc Plated Steel Screw Hooks 50PK (50988)
- MIDWEST FASTENER 3/8" x 5/8" Brass Cup Hooks 100PK (51019)
- MIDWEST FASTENER 3/16" x 3/4" x 3-3/8" Zinc Plated Steel Screw Hooks 100PK (50987)
- MIDWEST FASTENER 15/16" Antique Brass Floral Decorative Rings 5PK (69826)
- Midwest Fastener Screw-In Hooks