Shop All Spring Pins
Midwest Fastener
5/32" x 1" Plain Steel Tension Pins 20PK
Mfr # 72768
Zoro # G402506480
product price: $5.15
/pk 20, $0.26/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Fastener Finish Plain
- Outside Dia. 5/32 in
- Fastener Length 1 in
Product Information
- Brand Midwest Fastener
- MFR # 72768
- Zoro # G402506480
- UPC # 738287727685
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 5/32 in |
Fastener Length | 1 in |
Length 1 | 1" |
Diameter | 5/32" |
Details
Pin Item | Tension Pin |
System of Measurement | Inch |
Basic Material | Steel |
Fastener Finish | Plain |
Finish | Plain |
Material | Steel |
Type | Tension Pin |
Description
A tension pin is similar to a cotter pin, but it has very little play and is better able to withstand side loads and rotational friction.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Drywall Screw, #8 x 1-5/8 in, Steel, Wafer Head Phillips Drive, 130 PK (08848)
- ZORO SELECT 1"-8 Socket Head Cap Screw, Black Oxide Steel, 6 in Length (U07000.100.0600)
- ZORO SELECT Set Screw, M8 x 1.25mm, 16mm L, PK100 (M51230.080.0016)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 1/4, PK5 (U51798.025.0150)
- MIDWEST FASTENER 1/8" x 5/8" Plain Steel Coiled Spring Pins 1 12PK (932486)
- MIDWEST FASTENER 1/2" x 2-1/2" Plain Steel Tension Pins 4PK (72813)
- MIDWEST FASTENER 1/4" x 1" 18-8 Stainless Steel Tension Pins 8PK (38894)
- MIDWEST FASTENER 5/32" x 1-3/4" Plain Steel Tension Pins 20PK (72773)
- MIDWEST FASTENER 7/16" x 2-1/2" Plain Steel Tension Pins 5PK (72807)
- MIDWEST FASTENER 7/32" x 2" Plain Steel Tension Pins 10PK (72785)
- ZORO SELECT Spring Pin, Coiled, 3/16inx2in, 3150lb, PK25 (U39140.018.0200)
- Midwest Fastener Spring Pins