Shop All Spring Pins
Midwest Fastener
5/32" x 1-3/4" Plain Steel Tension Pins 20PK
Mfr # 72773
Zoro # G002506415
product price: $7.15
/pk 20, $0.36/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Fastener Finish Plain
- Outside Dia. 5/32 in
- Fastener Length 1 3/4 in
Product Information
- Brand Midwest Fastener
- MFR # 72773
- Zoro # G002506415
- UPC # 738287727739
- Country of Origin China
- Category Spring Pins
Dimensions
Outside Dia. | 5/32 in |
Fastener Length | 1 3/4 in |
Diameter | 5/32" |
Length 1 | 1-3/4" |
Details
Pin Item | Tension Pin |
System of Measurement | Inch |
Basic Material | Steel |
Fastener Finish | Plain |
Type | Tension Pin |
Finish | Plain |
Material | Steel |
Description
A tension pin is similar to a cotter pin, but it has very little play and is better able to withstand side loads and rotational friction.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER PRO WOOD SCRW 6X1 in. PP, 100PK (42643)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 18 mm L, 50 PK (M55010.060.0018)
- HHIP 0.012" Replacement Pin Gage P-0 -0.0002 Tolerance (4103-0012)
- MIDWEST FASTENER Round Rivet Washer, 3/16 in ID, Aluminum, 100 PK (53948)
- MIDWEST FASTENER 1/8" x 5/8" Plain Steel Tension Pins 20PK (72761)
- MIDWEST FASTENER 1/4" x 3/4" Plain Steel Tension Pins 10PK (72786)
- MIDWEST FASTENER 1/4" x 2" Plain Steel Tension Pins 10PK (61196)
- MIDWEST FASTENER 3/8" x 2" Plain Steel Tension Pins 5PK (61198)
- MIDWEST FASTENER 1/16" x 5/8" Plain Steel Tension Pins 30PK (72743)
- MIDWEST FASTENER 3/8" x 2-1/2" Plain Steel Tension Pins 8PK (72804)
- ZORO SELECT Spring P, HD Coiled, 1/8x1/2,2000lb, PK100 (U39150.012.0050)
- Midwest Fastener Spring Pins