Shop All Spring Pins
Midwest Fastener
5/32" x 1" 18-8 Stainless Steel Tension Pins 1 12PK
Mfr # 38887
Zoro # G802506455
product price: $5.55
/pk 12, $0.46/ea
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Stainless Steel
- Material Grade 18-8
- Outside Dia. 5/32 in
- Fastener Length 1 in
Product Information
- Brand Midwest Fastener
- MFR # 38887
- Zoro # G802506455
- UPC # 738287388879
- Country of Origin China
- Category Spring Pins
Dimensions
Outside Dia. | 5/32 in |
Fastener Length | 1 in |
Diameter | 5/32" |
Length 1 | 1" |
Details
Pin Item | Tension Pin |
System of Measurement | Inch |
Basic Material | Stainless Steel |
Material Grade | 18-8 |
Material | Stainless Steel |
Type | Tension Pin |
Hardness | 18-8 |
Description
A tension pin is similar to a cotter pin, but it has very little play and is better able to withstand side loads and rotational friction.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Conical Anchor Kit, 1-3/8" L, Plastic, 50 PK (U63157.014.0001)
- ZORO SELECT #8-32 x 5/16 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.016.0031)
- ZORO SELECT 5/8"-18 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 25 PK (430561-PG)
- ZORO SELECT Tab Weld Nut, 5/16"-18, Steel, 5/8 in Wd, 63/64 in Lg, 5/64 in Ht, 50 PK (1LAH9)
- MIDWEST FASTENER 1/4" x 1-1/4" Plain Steel Tension Pins 10PK (72788)
- MIDWEST FASTENER 3/16" x 1-1/4" Plain Steel Tension Pins 20PK (72777)
- MIDWEST FASTENER 3/16" x 1" Plain Steel Coiled Spring Pins 6PK (932493)
- MIDWEST FASTENER 1/4" x 1" 18-8 Stainless Steel Tension Pins 8PK (38894)
- MIDWEST FASTENER 1/8" x 3/4" Plain Steel Coiled Spring Pins 1 12PK (932487)
- MIDWEST FASTENER 7/32" x 2" Plain Steel Tension Pins 10PK (72785)
- ZORO SELECT Spring Pin, Slot, M4x16mm L, PK10 (5DE34)
- Midwest Fastener Spring Pins