Shop All Push Nuts
Midwest Fastener
5/16" Zinc Plated Steel Pushnut Washers 30PK
Mfr # 71928
Zoro # G902513148
product price: $15.29
/pk 30, $0.51/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
- Outside Diameter 5/16"
- Type Push Nut
- System of Measurement Inch
Product Information
- Brand Midwest Fastener
- MFR # 71928
- Zoro # G902513148
- UPC # 738287719284
- Country of Origin China
- Category Push Nuts
Dimensions
Outside Diameter | 5/16" |
Diameter | 5/16" |
Details
Item | Push Nut |
Material | Steel |
Finish | Zinc |
Type | Push Nut |
System of Measurement | Inch |
Shape | Round |
Style | Washer |
Description
Instead of threads a push nut uses flanges facing inward acting as teeth to hold it in place. It can be pushed or lightly tapped into place and requires cutting to remove.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Collated Framing Nail, 3 in L, 11 ga, Hot Dipped Galvanized, Flat Head, 21 Degrees, 4000 PK (RH-S10DR120HDG)
- FLEXLOC Flexible Top Lock Nut, #10-32, 18-8 Stainless Steel, Not Graded, Plain, 1/16 in Ht, 100 PK (50FK-1032)
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 3 ft, Stainless Steel, 18-8, Plain Finish (U51070.087.3600)
- 80/20 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in Length (3610)
- MIDWEST FASTENER 1/4" Black Phosphate Steel Pushnut Bolt Retainers 40PK (76304)
- MIDWEST FASTENER 1/2"-13 Steel Coarse Thread Hex Speed Nuts 10PK (39847)
- MIDWEST FASTENER 3/4" Zinc Plated Steel Washer Cap Push Nuts 6PK (65976)
- MIDWEST FASTENER 3/16" x 5/8" Hex Head Thread Cutting Nuts 15PK (39544)
- MIDWEST FASTENER 3/8" White Plastic Push Nuts 5PK (65972)
- MIDWEST FASTENER 3/16" Zinc Plated Steel Pushnut Washers 50PK (71925)
- ZORO SELECT Push Nut, Bolt Retention, Stl, 5/16In, PK100 (138657002)
- Midwest Fastener Push Nuts