Shop All S Hooks
Midwest Fastener
5/16" x 7/8" x 3" Zinc Plated Steel Open S Hooks 50PK
Mfr # 50997
Zoro # G302512888
product price: $82.35
/pk 50, $1.65/ea
Free Shipping & Returns
$82.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Type S Hook
- Material Steel
- Diameter 1 5/16"
- Length 1 3"
Product Information
- Brand Midwest Fastener
- MFR # 50997
- Zoro # G302512888
- UPC # 738287509977
- Country of Origin China
- Category S Hooks
Dimensions
Diameter 1 | 5/16" |
Length 1 | 3" |
Diameter 2 | 7/8" |
Details
Finish | Zinc |
Type | S Hook |
Material | Steel |
Style | Open |
Description
For medium to heavy duty applications around the home that require the attachment of a hook-to-hook, eye-to-eye, or hook-to-eye.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Window Screen, 20-1/8 to 37-3/16 in. Adjustable Width x 18-3/16 in. Single Pack (MP16617)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C420A Key, For Material Thickness 1 1/8 in (C8055-C420A-14A)
- ANDOVA TILES ANDOVA TILES Comfort 0.37" x 0.87" Glass Herringbone / Chevron Mosaic Wall Tile (ANDCOM324)
- J.W. WINCO GN749-M33X2-A Threaded Plug, NBR Seal (749-M33X2-A)
- MIDWEST FASTENER 5/16" x 3/4" x 2-1/2" Zinc Plated Steel Open S Hooks 25PK (52415)
- MIDWEST FASTENER 1/4" x 9/16" x 2" Zinc Plated Steel Open S Hooks 50PK (50995)
- MIDWEST FASTENER 3/16" x 1/2" x 1-3/4" 18-8 Stainless Steel Large Wire S Hooks 10PK (65127)
- MIDWEST FASTENER 11/64" x 7/16" x 1-1/2" Zinc Plated Steel Open S Hooks 1 12PK (60706)
- MIDWEST FASTENER 9/64" x 1/2" x 1-5/8" Brass Open S Hooks 15PK (60702)
- MIDWEST FASTENER 1/4" x 9/16" x 2" Zinc Plated Steel Open S Hooks 8PK (60708)
- MIDWEST FASTENER 11/64" x 3/4" x 2-1/8" 18-8 Stainless Steel Medium Wire S Hooks 10PK (65123)
- Midwest Fastener S Hooks