Shop All Grooved Pins
Midwest Fastener
5/16" x 2-1/2" Plain Steel Dowel Screws 100PK
Mfr # 50920
Zoro # G202517488
product price: $35.89
/pk 100, $0.36/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dowel Screw
- Finish Plain
- Material Steel
- Diameter 5/16"
- Length 1 2-1/2"
Product Information
- Brand Midwest Fastener
- MFR # 50920
- Zoro # G202517488
- UPC # 738287509205
- Country of Origin United States
- Category Grooved Pins
Dimensions
Diameter | 5/16" |
Length 1 | 2-1/2" |
Details
Type | Dowel Screw |
Finish | Plain |
Material | Steel |
Description
A dowel screw is similar to a wood screw but with two pointed ends and no head, used for making hidden joints between two pieces of wood.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Cutting Screw, #8 x 3/8 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U67021.016.0037)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 100 PK (LWSK025OZ-PK100)
- FOREVERBOLT Not Graded, 5/16"-18 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 1-1/4 in L, 50 PK (FBHEXB51618114P50)
- ZORO SELECT Fender Washer, Fits Bolt Size M4 , Steel Zinc Plated Finish, 100 PK (M38210.040.0001)
- MIDWEST FASTENER 1/4" x 3" Zinc Plated Steel Dowel Screws 100PK (50917)
- MIDWEST FASTENER 5/16" x 2" Zinc Plated Steel Dowel Screws 100PK (50919)
- MIDWEST FASTENER 3/16" x 3" Zinc Plated Steel Dowel Screws 15PK (68422)
- MIDWEST FASTENER 3/8" x 4" Zinc Plated Steel Dowel Screws 50PK (50923)
- MIDWEST FASTENER 5/32" x 1-1/4" Zinc Plated Steel Dowel Screws 20PK (68408)
- MIDWEST FASTENER 5/16" x 4-1/2" Zinc Plated Steel Dowel Screws 10PK (68427)
- ZORO SELECT Half Length Grooved Taper Pin 10 PK (M39720.080.0036)
- Midwest Fastener Grooved Pins