Shop All Screw-In Hooks
Midwest Fastener
5/16" x 17/64" x 1" x 4-7/16" Zinc Plated Steel Screw Hooks 10PK
Mfr # 60627
Zoro # G802512555
product price: $12.25
/pk 10, $1.23/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Material Steel
- Type Screw Hook
- Diameter 2 1"
- Diameter 1 17/64"
Product Information
- Brand Midwest Fastener
- MFR # 60627
- Zoro # G802512555
- UPC # 738287606270
- Country of Origin China
- Category Screw-In Hooks
Dimensions
Diameter 2 | 1" |
Diameter 1 | 17/64" |
Length 1 | 4-7/16 |
Nominal Size | #2 |
Details
Finish | Zinc |
Material | Steel |
Type | Screw Hook |
Style | C Shape |
Description
May be used with a plastic anchor of sufficient size in a hollow wall, or directly into wood. Ideal for hanging clothes, tools, and house hold items.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2" x 9" x .055" WG Steel Extension Springs 3PK (18570)
- ELMDOR Fire Rated Access Door, 30x30, Prime Coat W/ Recessed Turn Latch (FR30X30PC-RTL)
- ZORO SELECT O-Ring, Dash 213, Neoprene, 0.13 In., PK100 (1BUW9)
- ZORO SELECT O-Ring, Dash 449, Buna N, 0.27 In., PK2 (U38801.025.1000)
- MIDWEST FASTENER 5/16" x 1" x 4-1/2" 18-8 Stainless Steel Screw Hooks 10PK (52399)
- MIDWEST FASTENER 5/32" x 2-9/16" Zinc Plated Steel Screw Hooks 100PK (50986)
- MIDWEST FASTENER 1/8" x 1-1/2" Brass Shoulder Hooks 10PK (62673)
- MIDWEST FASTENER 1/4" x 31/32" x 4-1/8" Zinc Plated Steel Clothesline Hooks 100PK (51040)
- MIDWEST FASTENER 3/16" x 3/4" x 3-3/8" Zinc Plated Steel Screw Hooks 14 14PK (60625)
- MIDWEST FASTENER 5/64" x 9/32" x 1/2" Brass Shoulder Hooks 30PK (62668)
- ZORO SELECT Ladder Hook, Vinyl, 5/16 in. H (49GV56)
- Midwest Fastener Screw-In Hooks