Shop All Automotive Body Clips
Midwest Fastener
5/16" x 1" Black Plastic Hole Flex Retainers 10PK
Mfr # 69166
Zoro # G302527455
product price: $10.49
/pk 10, $1.05/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Panel Shield Clip
- Material Plastic
- Finish Black
- Length 1 1"
- Diameter 5/16"
Product Information
- Brand Midwest Fastener
- MFR # 69166
- Zoro # G302527455
- UPC # 738287691665
- Country of Origin China
- Category Automotive Body Clips
Dimensions
Length 1 | 1" |
Diameter | 5/16" |
Details
Type | Panel Shield Clip |
Material | Plastic |
Finish | Black |
Style | Flex Retainer |
Description
Commonly used in the automotive industry to fasten paneling.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Mini Lightbar, LED, Magnetic, 20 N. Heads (5590CA-VM)
- BILSTEIN Buick Rainier 07-04/Gmc Envoy 09-02 Shock Absorber, 24-103343 (24-103343)
- RACOR Racor Spin-On Elements, 3.63", S3209P (S3209P)
- DORMAN Suspension Air Compressor, 949-300 (949-300)
- MIDWEST FASTENER 5/16"-18 x 1" Coarse Thread GM/Ford Hex Washer Head Body Bolts 8PK (31465)
- MIDWEST FASTENER 8mm-1.25 Black Phosphate Steel Coarse Thread Regular Extruded U Nuts 10PK (69252)
- MIDWEST FASTENER .25 x 1/2 Push Retainers 10PK (933491)
- MIDWEST FASTENER 3/8" x 0.8" Black Plastic Hole Flex Retainers 15PK (69172)
- MIDWEST FASTENER .20 x 1/2 Push Retainers 1 12PK (933487)
- MIDWEST FASTENER 5/16" Toyota Fender Retainers 10PK (79682)
- DISCO Blk Nyln Front Bumper Ret 10mm Hole Size 20mm Hd Dia PK10 (10681PK)
- Midwest Fastener Automotive Body Clips